Thermo Scientific HyPurity 22405-052130 C4 Column - Length 50mm, 2.1mm ID, 5µm particle size

Representative image only.
Thermo Scientific HyPurity Mfr # 22405-052130 – Item # EW-01876-24
High purity silica provides excellent and reproducible results
  • Suitable for Butyl silane C4 phase
  • 1 month warranty

SPECS & DESCRIPTION

Specifications & Description

  • PhaseButyl silane (C4)
  • Column Length (mm)50
  • Column Inside Diameter (ID) (mm)2.1
  • Column Particle Size (µm)5
  • Tubing Inside Diameter (ID) (mm)2.1
  • DescriptionC4 Column - Length 50mm, 2.1mm ID, 5µm particle size
  • Warranty1 month
1 Month Warranty

Key Features

  • Suitable for Butyl silane C4 phase
  • 1 month warranty

More About this Item

These C4 columns are characterized, tested, and validated under strict ISO 9001:2000 manufacturing procedures, guaranteeing the column will perform as stated.

Each HyPURITY C4 column contains the following phase specifications:
Pore size: 190Å
Nominal surface area: 200m2/g
Percent carbon: 4.5%
USP Code: L26
Phase Code: 224

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat