Thermo Scientific Lindberg 7011-2022-00B Blue M Ceramic Hearth Plate; 121 cu in

Representative image only.
Thermo Scientific Lindberg Mfr # 7011-2022-00B – Item # EW-33852-70

$131.50USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (cu in)121
  • Capacity (Liters)2
  • Chamber Width (in)4
  • Chamber Height (in)4
  • Chamber Depth (in)8
  • Chamber Width (cm)10.2
  • Chamber Height (cm)10.2
  • Chamber Depth (cm)20.3
  • Min Temperature (° F)32
  • Max Temperature (° F)2012
  • Min Temperature (° C)0
  • Max Temperature (° C)1100
  • Temperature Control Accuracy± 1°C
  • Temperature Uniformity± 5.5°C at 166°C
  • Rise Time15 minutes
  • DescriptionBlue M Ceramic Hearth Plate; 121 cu in

More About this Item

Ceramic hearth plates, shelves and other parts and accessories for your muffle furnace.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat