Thermo Scientific Lindberg BF51731BC Blue M Box Furnace, single set point, with OTC; 208V

Representative image only.
Thermo Scientific Lindberg Mfr # BF51731BC-1 – Item # EW-33854-05
Superior temperature uniformity and exceptional reliability
  • Digital overtemperature control protects from circuit failure
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (cu in)1037
  • Capacity (Liters)17
  • Chamber Width (in)13
  • Chamber Height (in)7
  • Chamber Depth (in)11
  • Chamber Width (cm)33
  • Chamber Height (cm)17.8
  • Chamber Depth (cm)28
  • Min Temperature (° F)212
  • Max Temperature (° F)2192
  • Min Temperature (° C)100
  • Max Temperature (° C)1200
  • Temperature Control Accuracy± 1°C
  • Temperature Uniformity± 1.7°C at 100°C
  • Rise Time20 minutes to 1200°C
  • Overall Width (in)24
  • Overall Height (in)23
  • Overall Depth (in)27
  • Overall Width (cm)61
  • Overall Height (cm)58.4
  • Overall Depth (cm)68.6
  • Control TypeDigital, single set point
  • Power (VAC)208 / 240
  • Power (Hz)50/60
  • DescriptionBlue M Box Furnace, single set point, with OTC; 208V
  • Warranty1 Year
1 Year Warranty

Key Features

  • Digital overtemperature control protects from circuit failure
  • 1 year warranty

More About this Item

Unique heating elements combined with the Moldatherm® fiber insulation and double-walled construction ensure optimum temperature efficiency, fast response, quick heat-up, and rapid cool-down. All models feature PID temperature control. Choose from single-setpoint or a programmable 16-segment control.

Digital overtemperature control (OTC) on select models protects furnace and load from primary control circuit failure. If high limit is reached, it overrides the main controller and shuts off power to furnace. Temperature is monitored by separate thermocouple probe.

Vertical lift door takes up less benchtop space and protects you from the hot inside door surface; a door safety switch cuts off power to the heating elements when the door is open. A 1" dia air vent ventilates the chamber; a 3⁄8" dia atmosphere inlet allows inert gases to be purged.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat