Thermo Scientific Lindberg STF55666C Blue M Three-Zone Tube Furnace, 3"-6" OD; 208/240 VAC

Representative image only.
Thermo Scientific Lindberg Mfr # STF55666C-1 – Item # EW-33851-35
Temperature uniformity ±1.0°C over 24 inches!
  • Control each zone independently
  • Accept multiple tube sizes for versatility
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (cu in)2197
  • Capacity (Liters)36
  • Min Temperature (° F)392
  • Max Temperature (° F)2012
  • Min Temperature (° C)200
  • Max Temperature (° C)1100
  • Temperature Control Accuracy± 3°C over 3-5/16\" segment
  • Temperature Uniformity± 1.0°C over 24\"
  • Overall Width (in)54
  • Overall Height (in)26
  • Overall Depth (in)22
  • Overall Width (cm)137.2
  • Overall Height (cm)66
  • Overall Depth (cm)55.9
  • Control TypeDigital
  • Power (VAC)208 / 240
  • Power (Hz)50/60
  • Process Tube OD (in)3 to 6
  • Process Tube OD (mm)76 to 152
  • DescriptionBlue M Three-Zone Tube Furnace, 3\"-6\" OD; 208/240 VAC
  • Warranty1 Year
1 Year Warranty

Key Features

  • Control each zone independently
  • Accept multiple tube sizes for versatility
  • 1 year warranty

More About this Item

These three-zone tube furnaces feature three 16-segment programmable controllers—one for each zone. Microprocessor-based self-tuning PID control provides excellent control without over-shooting of set temperature. Protect your samples with the adjustable high limit overtemperature protection feature. Furnaces have a uniform temperature throughout the length of the process tube and excellent radial and linear temperature uniformity. The digital LED displays your set and actual temperatures at the same time.

Order process tubes separately.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat