Thermo Scientific M16715Q Vortex Shakers, Fixed Speed, 120 VAC, 60 Hz

Representative image only.
Thermo Scientific Mfr # M16715Q – Item # EW-04725-00
  • Creates an elliptical motion at 3000 rpm
  • Activate the top-mounted on/off switch with either your finger or a test tube
  • Lightly press against the large 4" dia head to gently shake contents; press firmly for more vigorous vortexing
  • Suction feet keep the shaker in place
  • Constructed of acid- and alkali-resistant plastic

$467.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Max Speed (rpm)3000
  • Platform Width (in)4
  • Width (in)5.5
  • Height (in)4.125
  • Depth (in)5.5
  • Width (cm)13.97
  • Height (cm)10.4775
  • Depth (cm)13.97
  • Power (VAC)120
  • Power (Hz)60
  • Power (amps)0.5
  • DescriptionVortex Shakers, Fixed Speed, 120 VAC, 60 Hz

Key Features

  • Creates an elliptical motion at 3000 rpm
  • Activate the top-mounted on/off switch with either your finger or a test tube
  • Lightly press against the large 4" dia head to gently shake contents; press firmly for more vigorous vortexing
  • Suction feet keep the shaker in place
  • Constructed of acid- and alkali-resistant plastic

More About this Item

Thermo Scientific Vortex Shaker comes complete with extra foam mixing pad and 6-ft, three-wire cord with U.S. standard plug.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat