Thermo Scientific SHKA4000 4000 Benchtop Heated Analog Shaker, 120 VAC

Representative image only.
Thermo Scientific Mfr # SHKA4000 – Item # EW-51707-00
Combines a benchtop incubator/refrigerator with an orbital shaker for added convenience and space savings
  • Available in three temperature ranges to fulfill a variety of molecular biology, general incubation, and cell culture applications
  • Capacity: 6 x 2L flasks
  • Limited Lifetime Warranty

SPECS & DESCRIPTION

Specifications & Description

  • Orbit Size (in)0.75
  • Orbit Size (mm)19
  • Max Speed (rpm)400
  • Capacity12-L
  • Platform Flask Capacity6 x 2000 mL flasks
  • Width (in)24
  • Height (in)22.5
  • Depth (in)32
  • Width (cm)60.96
  • Height (cm)57.15
  • Depth (cm)81.28
  • Max Operating Temperature (° F)140
  • Max Operating Temperature (° C)60
  • Temperature Accuracy±0.1°C
  • Temperature Uniformity±0.5°C
  • TimerYes
  • Timer Range1 to 60 minutes
  • Power (VAC)120
  • Power (Hz)50/60
  • Description4000 Benchtop Heated Analog Shaker, 120 VAC
  • WarrantyLimited Lifetime
Limited Lifetime Warranty

Key Features

  • Available in three temperature ranges to fulfill a variety of molecular biology, general incubation, and cell culture applications
  • Capacity: 6 x 2L flasks
  • Limited Lifetime Warranty

More About this Item

Shakers feature a triple eccentric drive that handles heavy workloads, provides uniform agitation, and enables continuous 24-hour operation. Over temperature safety feature with independent thermostat provides additional backup by controlling heat if main temperature unit fails. Safety interlock stops platform motion when lid is open.

Analog Shakers feature a DC motor and variable speed control from 40 to 400 rpm operated by rotary dial. Integrated tachometer monitors and displays speed in rpm.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat