Thermo Scientific MaxQ SHKE4000-7 4000 Benchtop Refrigerated Digital Shaker, 120 VAC

Representative image only.
Thermo Scientific MaxQ Mfr # SHKE4000-7 – Item # EW-51707-50
Combines a benchtop incubator/refrigerator with an orbital shaker for added convenience and space savings
  • Available in three temperature ranges to fulfill a variety of molecular biology, general incubation, and cell culture applications
  • Capacity: 6 x 2L flasks

PRODUCT OPTIONS

$11,222.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Orbit Size (in)0.75
  • Orbit Size (mm)19
  • Max Speed (rpm)500
  • Capacity12-L
  • Platform Flask Capacity6 x 2000 mL flasks
  • Width (in)24
  • Height (in)22.5
  • Depth (in)32
  • Width (cm)60.96
  • Height (cm)57.15
  • Depth (cm)81.28
  • Max Operating Temperature (° F)140
  • Max Operating Temperature (° C)60
  • Temperature Accuracy±0.1°C
  • Temperature Uniformity±0.5°C
  • TimerYes
  • Timer Range0.1 to 999 hours
  • Power (VAC)120
  • Power (Hz)50/60
  • Description4000 Benchtop Refrigerated Digital Shaker, 120 VAC

Includes

120 VAC models include an 8-ft cord with U.S. standard plug; 240 VAC models include an 8-ft cord with European plug. Order platform and clamps separately.

Key Features

  • Available in three temperature ranges to fulfill a variety of molecular biology, general incubation, and cell culture applications
  • Capacity: 6 x 2L flasks

More About this Item

Shakers feature a triple eccentric drive that handles heavy workloads, provides uniform agitation, and enables continuous 24-hour operation. Over temperature safety feature with independent thermostat provides additional backup by controlling heat if main temperature unit fails. Safety interlock stops platform motion when lid is open.

Digital Shakers feature a solid-state DC brushless motor and variable speed control from 15 to 500 rpm. View speed (in 1-rpm increments), time, and temperature simultaneously on separate LED displays. Visual/audible signals alert you to temperature deviations; unit turns off if temperature deviates ±1°C from set point.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat