Thermo Scientific Multi-Blok Analog Dry Block Heater Base, 6-Block, 230 V

Representative image only.
Thermo Scientific Mfr # 11-718-8-230 – Item # EW-36401-09
Temperature uniformity within +/-0.5degC (+/-0.9degF)
  • Three-position switch—high, low, or off
  • Low-range between ambient and 60degC (140degF) and
  • high-range to 130degC (266degF)

SPECS & DESCRIPTION

Specifications & Description

  • Number Of Blocks6
  • Max Temperature (° F)266
  • Max Temperature (° C)130
  • Power (VAC)230
  • Power (watts)540
  • Height (in)3 1/2
  • Width (in)11
  • Depth (in)12 1/2
  • DescriptionMulti-Blok Analog Dry Block Heater Base, 6-Block, 230 V
Two year warranty

Key Features

  • Three-position switch—high, low, or off
  • Low-range between ambient and 60degC (140degF) and
  • high-range to 130degC (266degF)

More About this Item

These versatile heating systems uniformly heat a wide range of test tubes simultaneously. Systems offer different combination of blocks for your specific needs. A complete heater system consists of a standard heater base and heating blocks (sold separately). Each block heater base features a stepless thermostat dial marked from 0 to 10 for repeatable settings. A separate power switch with power-on light operates independently of the thermostat dial.
Metal-sheathed safety heaters ensure temperature uniformity and rapid heating. Heater bases have steel housing with baked enamel finish, and include 6-ft, three-wire power cord; 115 VAC models include a plug.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat