This item is now discontinued. We recommend the following as suggested replacements: EW-06055-10

Thermo Scientific Nalgene 2104-0048 HDPEWide-Mouth Bottle, 1.5 L, 6/Pk

Representative image only.
Thermo Scientific Nalgene Mfr # 2104-0048 – Item # EW-06047-65
Light-weight and flexible for general-purpose laboratory applications
  • Withstands freezer storage down to -100°C
  • Translucent and more rigid than LDPE
  • Uniform walls resist splitting and punctures
  • Meets USP Class VI requirements
Often bought with…

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (mL)1500
  • Capacity (L)1.5
  • Capacity (oz)48
  • MaterialHigh Density Polyethyene (HDPE)
  • Cap MaterialPolypropylene (PP)
  • Cap / Stopper Size63 mm
  • Cap ColorNatural
  • Bottle ColorTranslucent
  • AutoclavableNo
  • Neck Inside Diameter (ID) (mm)53
  • Neck Inside Diameter (ID) (in)2 1/16
  • Outside Diameter (OD) (in)3 3/4
  • Outside Diameter (OD) (cm)9.4
  • Overall Height (in)11 1/8
  • Overall Height (cm)28.25
  • DescriptionHDPEWide-Mouth Bottle, 1.5 L, 6/Pk
1 Year Warranty

Key Features

  • Withstands freezer storage down to -100°C
  • Translucent and more rigid than LDPE
  • Uniform walls resist splitting and punctures
  • Meets USP Class VI requirements

More About this Item

These wide-mouth HDPE bottles are easy to fill with dry or liquid materials and resistant to most chemicals. May be used for freezer storage down to -148°F (-100°C). Suitable for packing, storage, and shipping liquids. All have leakproof polypropylene screw caps.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat