Cole-Parmer Essentials Economy Wide-Mouth Plastic Bottle, PPCO, 500mL; 6/PK

Representative image only.
Cole-Parmer Essentials Item # EW-06034-67
Save money while keeping samples contained
  • Lightweight design minimizes added weight
  • Leakproof PP closures
  • Autoclavable

PRODUCT OPTIONS

$28.50USD / Pkg of 6

BUY MORE & SAVE

  • 1-4$28.50USD / Pkg of 6
  • 5-9$25.65USD / Pkg of 6
  • 10+$22.80USD / Pkg of 6

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (mL)500
  • Capacity (oz)16
  • MaterialPolypropylene Copolyment (PPCO)
  • Cap MaterialPolypropylene (PP)
  • Cap / Stopper Size53 mm
  • Cap ColorNatural
  • Bottle ColorTranslucent
  • AutoclavableYes
  • Outside Diameter (OD) (in)2 7/8
  • Outside Diameter (OD) (cm)7.3
  • Overall Height (in)6 5/8
  • Overall Height (cm)16.8
  • DescriptionWide-Mouth Economy Bottle, PPCO, 500 mL; 6/PK

Key Features

  • Lightweight design minimizes added weight
  • Leakproof PP closures
  • Autoclavable

More About this Item

These lightweight bottles are suitable for most laboratory applications. Ideal for light-duty general purpose applications where heavier bottles are not required.

Certificate of Analysis
For a sample Certificate of Analysis, please go to link below under RESOURCES.
If a Lot specific Certificate of Analysis is required, please call 1-800-323-4340 for assistance.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat