Thermo Scientific Nalgene 2212-0050 rectangular polypropylene carboy with handle, 20 L

Representative image only.
Thermo Scientific Nalgene Mfr # 2212-0050 – Item # EW-06082-70
Maintain sample integerity
  • No dead space
  • Leakproof for better handling
  • Easy trasport via steel handle
  • Withstand temperatures to 248°F (120°C)
  • Autoclavable
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (L)20
  • Capacity (Gal)5
  • MaterialPolypropylene(PP)
  • Cap MaterialPolypropylene (PP)
  • Cap / Stopper Size100 mm
  • Cap ColorWhite
  • Bottle ColorTranslucent
  • AutoclavableYes
  • Overall Height (in)15
  • Overall Height (cm)38.1
  • Overall Depth (in)12 1/2
  • Overall Depth (cm)31.8
  • Overall Width (in)8 5/8
  • Overall Width (cm)21.9
  • Tubing ID12.7 mm
  • Descriptionrectangular polypropylene carboy with handle, 20 L
  • Warranty1 year
1 Year Warranty

Key Features

  • No dead space
  • Leakproof for better handling
  • Easy trasport via steel handle
  • Withstand temperatures to 248°F (120°C)
  • Autoclavable
  • 1 year warranty

More About this Item

Space-saving, leakproof polypropylene (PP) carboys feature liter/gallon graduations and built-in shoulder loops with steel handles. Carboys with quick-action spigots accept 5⁄8" ID tubing and come with adapters for 1⁄4" to 1⁄2" ID tubing, integrally molded threaded boss, and two PTFE O-rings for additional versatility. Withstand temperatures to 248°>F (120°>C).

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat