Thermo Scientific Nalgene 2323-0008 Lowboy Low-Profile HDPE Carboy, 8 L

Representative image only.
Thermo Scientific Nalgene Mfr # 2323-0008 – Item # EW-06059-05
Space-saving design is ideal for shelves
  • Removable spigot provides quick dispensing
  • Easily attach tubing to spigot
  • 1 year warranty

$309.00USD / Each

BUY MORE & SAVE

  • 1-5$309.00USD / Each
  • 6-29$278.10USD / Each
  • 30-119$262.65USD / Each
  • 120+$247.20USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (L)8
  • Capacity (Gal)2
  • MaterialHigh Density Polyethyene (HDPE)
  • Cap / Stopper Size63 mm
  • Cap ColorWhite
  • Bottle ColorTranslucent
  • AutoclavableNo
  • Overall Height (in)12
  • Overall Height (cm)30.5
  • Overall Depth (in)6 1/2
  • Overall Depth (cm)16.5
  • Overall Width (in)14 1/2
  • Overall Width (cm)36.8
  • Tubing ID8 mm
  • DescriptionLowboy Low-Profile HDPE Carboy, 8 L
  • Warranty1 year
1 Year Warranty

Key Features

  • Removable spigot provides quick dispensing
  • Easily attach tubing to spigot
  • 1 year warranty

More About this Item

Space-saving, low-profile carboys fit nicely into tight spaces. Removable fast-action PP spigot accepts 5/8" ID tubing. Use the included HDPE tubing adapter to connect tubing with ¼" to 5/16" ID.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat