Thermo Scientific Nalgene 2401-0500 Economy LDPE Wash Bottle, 500 mL, 6/pk

Representative image only.
Thermo Scientific Nalgene Mfr # 2401-0500 – Item # EW-62304-40

$59.50USD / Pkg of 6

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (mL)500
  • Capacity (oz)16
  • MaterialLDPE
  • Cap MaterialPolypropylene (PP)
  • Cap / Stopper Size28 mm
  • Cap ColorNatural
  • Bottle ColorTranslucent
  • AutoclavableNo
  • Outside Diameter (OD) (in)2
  • Outside Diameter (OD) (cm)7.3
  • Overall Height (in)8 1/2
  • Overall Height (cm)21.6
  • DescriptionEconomy LDPE Wash Bottle, 500 mL, 6/pk

More About this Item

These wash bottles feature a one-piece molded polypropylene (PP) closure and stem that eliminates leaks. The tip can be cut back to increase flow. Delivery tube is welded into the closure to prevent separation. NALGENE™.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-847-549-7600
Live chat