Thermo Scientific Nalgene Cryogenic Vial, Sterile, Polypropylene, External Thread, 1 mL; 25/Pk

Representative image only.
Thermo Scientific Nalgene Mfr # 5000-1012 – Item # EW-06754-93
External threads and long skirt length reduce risk of contamination
  • Polypropylene vials with HDPE closures are self-standing
  • Vials withstand temperatures from –196 to 120°C

PRODUCT OPTIONS

$38.50USD / Pkg of 25

SPECS & DESCRIPTION

Specifications & Description

  • Volume (mL)1
  • Tube MaterialPolypropylene
  • Tube Bottom ShapeFlat
  • Cap TypeScrew cap
  • Cap MaterialPolyethylene
  • ThreadExternal
  • SterileYes
  • AutoclavableNo
  • Height (in)1 35/64
  • Outside Diameter (in)15/32
  • Height (mm)39
  • Outside Diameter (mm)12
  • DescriptionCryogenic Vial, Sterile, Polypropylene, External Thread, 1 mL; 25/Pk
Sterile

Key Features

  • Polypropylene vials with HDPE closures are self-standing
  • Vials withstand temperatures from –196 to 120°C

More About this Item

White marking area aids in sample identification. Graduated on the side. Order colored cap inserts separately.
Note: Do not autoclave or immerse vials in liquid nitrogen. For storage under extreme conditions such as liquid nitrogen, use CryoFlex™ tubing 03755-64 (order separately).

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat