Thermo Scientific Nalgene 5500-0010 Autoclavable Petri Dishes, PMP, 100 x 15 mm, 10/pk

Representative image only.
Thermo Scientific Nalgene Mfr # 5500-0010 – Item # EW-06143-20

$176.50USD / Pkg of 10

BUY MORE & SAVE

  • 1-5$176.50USD / Pkg of 10
  • 6-29$158.85USD / Pkg of 10
  • 30-119$150.03USD / Pkg of 10
  • 120+$141.20USD / Pkg of 10

SPECS & DESCRIPTION

Specifications & Description

  • MaterialPolymethylpentene
  • Overall Height (in)9/16
  • Overall Height (cm)1.5
  • Outside Diameter (OD) (in)3 15/16
  • Outside Diameter (OD) (cm)10
  • DescriptionAutoclavable Petri Dishes, PMP, 100 x 15 mm, 10/pk

More About this Item

Transparent, shatterproof dishes are nontoxic. Raised stacking ridges on the base prevent dishes from sticking to wet surfaces. Polymethylpentene dish has superior chemical resistance and resists cell adhesion. Autoclavable.

ACCESSORIES

Accessories

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat