Cole-Parmer Essentials Narrow-Mouth Plastic Bottle, FEP, 250mL

Representative image only.
Thermo Scientific Nalgene Item # EW-06023-20
Maintain sterility of samples
  • Withstands repeated sterilization
  • Use in a wide temperature range from –328 to 401°F (–200 to 205°C)
  • Autoclavable
  • 6 month warranty
Often bought with…

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (mL)250
  • Capacity (L)0.25
  • Capacity (oz)8.45
  • Capacity (Gal)0.066
  • MaterialFluorinated Ethylene Propylene (FEP)
  • Cap MaterialFEP
  • Cap / Stopper SizeGL32
  • Cap ColorNatural
  • Bottle ColorNatural
  • AutoclavableYes
  • Withstands High Temperature (° F)401
  • Withstands Low Temperature (° F)-328
  • Neck Inside Diameter (ID) (mm)25
  • Neck Inside Diameter (ID) (in)63/64
  • Outside Diameter (OD) (in)2 35/64
  • Outside Diameter (OD) (cm)6.5
  • Overall Height (in)5 1/8
  • Overall Height (cm)13
  • Overall Depth (in)4 59/64
  • Overall Depth (cm)12.5
  • Overall Width (in)2 35/64
  • Overall Width (cm)6.5
  • DescriptionNarrow-Mouth Plastic Bottle, FEP, 250mL
  • Warranty6 month
6 Month Warranty

Key Features

  • Withstands repeated sterilization
  • Use in a wide temperature range from –328 to 401°F (–200 to 205°C)
  • Autoclavable
  • 6 month warranty

More About this Item

These FEP bottles can withstand repeated sterilization at temperatures from –328 to 401°F (–200 to 205°C). Use them for cryogenic experiments, trace metal analysis, and organic solvents.

Certificate of Analysis
For a sample Certificate of Analysis, please go to link below under RESOURCES.
If a Lot specific Certificate of Analysis is required, please call 1-800-323-4340 for assistance.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat