Thermo Scientific Nalgene DS4101-0500 polypropylene filtering flask, 500 mL

Representative image only.
Thermo Scientific Nalgene Mfr # DS4101-0500 – Item # EW-06110-10
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • MaterialPolypropylene
  • Capacity (mL)500
  • Capacity (oz)16
  • Stopper Number Accepted7
  • Overall Height (cm)18.7
  • Descriptionpolypropylene filtering flask, 500 mL
  • Warranty1 year
1 Year Warranty

Key Features

  • 1 year warranty

More About this Item

Polypropylene flasks have side arm at 45deg angle—prevents tipping. One-piece molded with oval marking area. Accepts 1/4 to 3/8'' ID tubing. Autoclavable.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat