Thermo Scientific Nalgene Pipette Washer for Up To 16" L Pipets

Representative image only.
Thermo Scientific Nalgene Mfr # 5245-0040 – Item # EW-06185-00
Offers wide range of cycling speeds, operating with water input from 1.5 to 12 liters per minute
  • Water inlet at the top eliminates back-siphoning to prevent contamination
  • Durable HDPE will provide years of use in your lab
  • 1 year warranty

PRODUCT OPTIONS

$724.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Height (in)30 1/2
  • Wetted MatterialHDPE and PVC
  • Compatible withPipets up to 16" L
  • DescriptionPipette Washer for Up To 16" L Pipets
1 Year Warranty

Includes

clear plastic tubing for inlet and outlet.

Key Features

  • Water inlet at the top eliminates back-siphoning to prevent contamination
  • Durable HDPE will provide years of use in your lab
  • 1 year warranty

More About this Item

HDPE washers include top inlet to prevent back-siphoning of contaminated water. Connect directly to drain line. Use water flow as low as 1.5 liters/minute.

Washers include 18” L x 1” ID inlet and 4’ x ½” ID PVC tubing.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat