This item is now discontinued. We recommend the following as suggested replacements: EW-62300-36

Thermo Scientific Nalgene RTU Safety Wash Bottles 500 mL Isopropanol LDPE; 24/Cs

Representative image only.
Thermo Scientific Nalgene Mfr # 2428-0504 – Item # EW-42011-04
Protect all workers with global safety guidelines
  • Nozzles deliver straight stream for precision dispensing
  • One-piece molded closure and stem eliminate leaks
  • Self-venting feature eliminates dripping and sputtering

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (mL)500
  • Capacity (oz)16
  • MaterialLow Density Polyethyene (LDPE)
  • Cap ColorYellow
  • Label TypeIsopropanol
  • DescriptionSafety Wash Bottles 500 mL Isopropanol LDPE; 24/Cs

Key Features

  • Nozzles deliver straight stream for precision dispensing
  • One-piece molded closure and stem eliminate leaks
  • Self-venting feature eliminates dripping and sputtering

More About this Item

Prevent chemical accidents in the lab with properly labeled containers. The chemical identification and safe handling information following the Globally Harmonized System (GHS) specifications is clearly printed on each “Right-to-Understand” (RTU) wash bottle.

LDPE Wash Bottles have color-coded closures for quick identification of chemical contents. Compatible with methanol, isopropanol, ethanol, distilled water, sodium hypochlorite, and deionized water.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat