Thermo Scientific ND-2000 1-position Spectrophotometer with Laptop

Representative image only.
Thermo Scientific Mfr # ND2000LAPTOP – Item # EW-83061-50
Fast, easy, micro-volume sample analysis – all without dilutions!
  • Easy to use, simply pipette sample directly onto the pedestal
  • Requires no dilutions, even for highly concentrated samples (up to 15,000 ng/ µL)
  • Fast, less than five second measurement time
  • Easy to use, simply pipette sample directly onto the pedestal
  • Designed for micro-volume sample size (0.5 µL – 2.0 µL)

SPECS & DESCRIPTION

Specifications & Description

  • Source LampXenon
  • Min Wavelength (nm)190
  • Max Wavelength (nm)840
  • Wavelength Accuracy±1.0 nm
  • Pathlength (mm)1 mm (auto-ranging to 0.05 mm)
  • Max Photometric - Absorbance (A)7.5
  • Photometric Accuracy±3% At 1.05 A
  • Detector2048-element linear silicon CCD array
  • Scan Time<5 seconds
  • Width (cm)14
  • Width (in)5 1/2
  • Description1-position Spectrophotometer with Laptop
  • Warranty1 year
1 Year Warranty

Key Features

  • Easy to use, simply pipette sample directly onto the pedestal
  • Requires no dilutions, even for highly concentrated samples (up to 15,000 ng/ µL)
  • Fast, less than five second measurement time
  • Easy to use, simply pipette sample directly onto the pedestal
  • Designed for micro-volume sample size (0.5 µL – 2.0 µL)
  • Requires no dilutions, even for highly concentrated samples (up to 15,000 ng/ µL)
  • Fast, less than five second measurement time
  • Complete with user friendly laptop and software packed with features
  • 1 year warranty

More About this Item

Spectrophotometer units are ideal for measuring concentrations of DNA, RNA, dyes, and proteins. They provide fast, easy, micro-volume sample analysis — all without dilutions!

Spectrophotometer provides full spectrum (220 to 750 nm) UV-vis analysis on just 1 µL of sample. Two pathlengths used during measurement, 0.2 and 1 mm, result in a more extensive range of sample concentration (2 to 3700 ng/L for dsDNA), virtually elimi

Available for sale in the United States only

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat