Thermo Scientific ND-2000 UV-VIS Spec with Laptop

Representative image only.
Thermo Scientific Mfr # ND8000LAPTOP – Item # EW-83061-54
Saves time and space while utilizing just 1 microliter of sample
  • Pipette sample directly onto optical surface — no need for separate cuvettes
  • Readings in as little as 10 seconds
  • Small footprint for even the most space-limited lab
  • Easy to use, simply pipette sample directly onto the pedestal
  • Designed for micro-volume sample size (0.5 µL – 2.0 µL)
  • Requires no dilutions, even for highly concentrated samples (up to 15,000 ng/ µL)
  • Fast, less than five second measurement time
  • Complete with user friendly software packed with features
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Source LampXenon
  • Min Wavelength (nm)190
  • Max Wavelength (nm)840
  • Wavelength Accuracy±1.0 nm
  • Pathlength (mm)1 mm (auto-ranging to 0.05 mm)
  • Max Photometric - Absorbance (A)7.5
  • Photometric Accuracy±3% At 1.05 A
  • Detector2048-element linear silicon CCD array
  • Scan Time<5 seconds
  • Width (cm)14
  • Width (in)5 1/2
  • DescriptionUV-VIS Spec with Laptop
  • Warranty1 year
1 Year Warranty

Key Features

  • Pipette sample directly onto optical surface — no need for separate cuvettes
  • Readings in as little as 10 seconds
  • Small footprint for even the most space-limited lab
  • Easy to use, simply pipette sample directly onto the pedestal
  • Designed for micro-volume sample size (0.5 µL – 2.0 µL)
  • Requires no dilutions, even for highly concentrated samples (up to 15,000 ng/ µL)
  • Fast, less than five second measurement time
  • Complete with user friendly software packed with features
  • 1 year warranty

More About this Item

These revolutionary Thermo Scientific NanoDrop spectrophotometers have been designed for ease of use and minimal sample utilization. The unit uses the surface tension of the sample as the pathlength and returns results in 10 to 30 seconds.
The small sample size allows you to minimize loss, making units ideal for precious samples. The 1-µL sample can be pipetted back into the container if desired, or simply wipe off and the unit is ready for the next measurement. Eliminating the need for cuvettes helps reduce error in results, giving you confidence that the results obtained are accurate.
The eight-position spectrophotometer has a footprint of just 9-1⁄2" x 12-5⁄8" and includes software. Simply plug the instrument into your computer and you're ready to go.

Spectrophotometer provides full spectrum (220 to 750 nm) UV-vis analysis on just 1 µL of sample. Two pathlengths used during measurement, 0.2 and 1 mm, result in a more extensive range of sample concentration (2 to 3700 ng/L for dsDNA), virtually elimi

Available for sale and use in the United States only.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat