Thermo Scientific Nunc 150067 Coverslips, 30 mm L x 24 mm W; 500/cs

Representative image only.
Thermo Scientific Nunc Mfr # 150067 – Item # EW-01839-04
Cell culture treated on one side for optimal cell growth and attachment
  • Flat and easy-to-handle—0.2 mm thickness
  • Thermanox® plastic is resistant to solvents commonly used in electron microscopy
  • Thermanox® exhibits autoflourescence in the range of 380 to 545 nm

SPECS & DESCRIPTION

Specifications & Description

  • Plate TypeCoverslip
  • MaterialPolystyrene
  • Width (mm)24
  • Length (mm)30
  • DescriptionCoverslips, 30 mm L x 24 mm W; 500/cs

Key Features

  • Flat and easy-to-handle—0.2 mm thickness
  • Thermanox® plastic is resistant to solvents commonly used in electron microscopy
  • Thermanox® exhibits autoflourescence in the range of 380 to 545 nm

More About this Item

Improve cell attachment and growth on coverslips with the versatile Thermo Scientific™ Nunc™ Thermanox™ Coverslips. These cell-culture treated coverslips are available in a number of shapes and sizes. The proprietary polyester material is highly resistant to solvents such as xylene, acetone, and acetic acid, and has a very low gas permeability. Suitable for cytostaining, mounting, embedding, or scintillation counting. Not recommended for phase contrast microscopy or techniques involving fluorescent stains.

These coverslips are safe, easy to handle, and radiation sterilized.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat