Thermo Scientific Nunc Roller Bottle, Polystyrene, Sterile, Smooth, No Indent, Non-Vented; 2/Pk, 20/Cs

Representative image only.
Thermo Scientific Nunc Mfr # 182702 – Item # EW-01836-11
Boost gas exchange with increased overall growth area
  • One-piece seamless design reduces possibility of leaking through a seam
  • Prevent misthreading with easy on/off caps
  • Sterilized by gamma irradiation and meet sterility assurance level (SAL) 10-6

SPECS & DESCRIPTION

Specifications & Description

  • MaterialPolystyrene
  • ClosureNon-Vented
  • Height (in)10 29/32
  • Height (mm)277
  • Diameter (in)4.6
  • Diameter (mm)117
  • Culture Area (cm²)850
  • SterileYes
  • Capacity (mL)2000
  • DescriptionRoller Bottle, Polystyrene, Sterile, Smooth, No Indent, Non-Vented; 2/Pk, 20/Cs
Nonpyrogenic

Includes

easy on/off non-vented caps.

Key Features

  • One-piece seamless design reduces possibility of leaking through a seam
  • Prevent misthreading with easy on/off caps
  • Sterilized by gamma irradiation and meet sterility assurance level (SAL) 10-6

More About this Item

Preserve your most precious samples by relying on these polystyrene (PS) roller bottles— bottles have been tested for reliability and reproducibility. Bottles feature an industry standard growth area of 850 cm2.

Easily view your culture growth via microscope through the viewing panels which run along the length of the bottle. Easy on/off caps (included) are engineered to prevent misthreading while providing a secure seal. Choose from bottles with or without bottom indent. Models with unique indentation at bottom lets you hold the bottle from the bottom, aiding in comfort and convenience when pouring your samples.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat