Thermo Scientific Nunc 376813 Conical-Bottom Disposable Plastic Tubes, PP, 200 mL, 48/cs

Representative image only.
Thermo Scientific Nunc Mfr # 376813 – Item # EW-17411-22
Ideal for applications where other tubes would shatter

PRODUCT OPTIONS

$231.00USD / Case of 48

BUY MORE & SAVE

  • 1-5$231.00USD / Case of 48
  • 6-29$207.90USD / Case of 48
  • 30-119$196.35USD / Case of 48
  • 120+$184.80USD / Case of 48

SPECS & DESCRIPTION

Specifications & Description

  • Max RCF x g7500
  • SterileYes
  • Tube Capacity (mL)200
  • Tube MaterialPolypropylene
  • Tube ColorClear
  • Tube Bottom ShapeConical
  • Tube Length (mm)130
  • Tube Outside Diameter (OD) (mm)60
  • Cap IncludedYes
  • Cap StylePlug Seal
  • GraduationsYes
  • DescriptionConical-Bottom Disposable Plastic Tubes, PP, 200 mL, 48/cs

More About this Item

These conical-bottom disposable tubes are available in clear polystyrene and polypropylene and featrue molded-in graduations.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat