Thermo Scientific Nunc 442587 96-Well Microplates, PP, Conical, 0.3 mL, nonsterile

Representative image only.
Thermo Scientific Nunc Mfr # 442587 – Item # EW-01929-30
  • Used in pharmaceutical, diagnostic, and research applications for high-throughput screening, drug discovery, and combinatorial chemistry
  • Nontreated polypropylene plates are solvent resistant, and withstand temperatures from -25° to 121°C (-13° to 250°F).
  • Caps create a tight seal and are easy to peel off without aerosols—reducing the risk of well-to-well contamination. Caps are pierceable by hypodermic needles without compromising seal.
  • 1 year warranty

PRODUCT OPTIONS

$380.00USD / Case of 60

SPECS & DESCRIPTION

Specifications & Description

  • Number of Wells96
  • Well Volume (mL)0.3
  • Well ShapeV-bottom
  • SterileNo
  • MaterialPolypropylene
  • Width (mm)127
  • Length (mm)85
  • Description96-Well Microplates, PP, Conical, 0.3 mL, nonsterile
  • Warranty1 year
1 Year Warranty

Key Features

  • Used in pharmaceutical, diagnostic, and research applications for high-throughput screening, drug discovery, and combinatorial chemistry
  • Nontreated polypropylene plates are solvent resistant, and withstand temperatures from -25° to 121°C (-13° to 250°F).
  • Caps create a tight seal and are easy to peel off without aerosols—reducing the risk of well-to-well contamination. Caps are pierceable by hypodermic needles without compromising seal.
  • 1 year warranty

More About this Item

Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat