Thermo Scientific Nunc 96-Well Microplates, PP, Conical, 0.45 mL, Sterile;120/CS

Representative image only.
Thermo Scientific Nunc Mfr # 249946 – Item # EW-01929-38
  • Used in pharmaceutical, diagnostic, and research applications for high-throughput screening, drug discovery, and combinatorial chemistry
  • Nontreated polypropylene plates are solvent resistant, and withstand temperatures from -25° to 121°C (-13° to 250°F).
  • Caps create a tight seal and are easy to peel off without aerosols—reducing the risk of well-to-well contamination. Caps are pierceable by hypodermic needles without compromising seal.

PRODUCT OPTIONS

$601.00USD / Case of 120

SPECS & DESCRIPTION

Specifications & Description

  • Number of Wells96
  • Well Volume (mL)0.45
  • Well ShapeConical
  • SterileYes
  • MaterialPolypropylene
  • Width (mm)128
  • Length (mm)86
  • Description96-Well Microplates, PP, Conical, 0.45 mL, sterile

Key Features

  • Used in pharmaceutical, diagnostic, and research applications for high-throughput screening, drug discovery, and combinatorial chemistry
  • Nontreated polypropylene plates are solvent resistant, and withstand temperatures from -25° to 121°C (-13° to 250°F).
  • Caps create a tight seal and are easy to peel off without aerosols—reducing the risk of well-to-well contamination. Caps are pierceable by hypodermic needles without compromising seal.

More About this Item

Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat