Thermo Scientific 096000 960 Titrator PLUS System

Representative image only.
Thermo Scientific Mfr # 096000 – Item # EW-24909-20
Highly versatile analytical instrument with complete automation capability
  • 12 pre-programmed analysis techniques
  • Store up to 20 methods
  • Potentionmetric titrations including acid/base, redox, precipitation and complexometric
  • Store up to 20 methods
  • Assured Accuracy™ provides titrant delivery with gravimetric calibration
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Display TypeLCD
  • Min mV (mV)-1600
  • Max mV (mV)1600
  • mV Resolution0.01
  • Min Temperature (° C)-5
  • Max Temperature (DegreeC)105
  • Temperature Accuracy±0.1°C
  • OutputRS-232
  • Power (VAC)110 / 120 / 220 / 240
  • Power (Hz)50/60
  • Length (in)18
  • Width (in)17
  • Height (in)16
  • Length (cm)45.7
  • Width (cm)43.2
  • Height (cm)40.6
  • Description960 Titrator PLUS System
  • Warranty1 Year
1 Year WarrantyConformite Europeenne

Key Features

  • 12 pre-programmed analysis techniques
  • Store up to 20 methods
  • Potentionmetric titrations including acid/base, redox, precipitation and complexometric
  • Store up to 20 methods
  • Assured Accuracy™ provides titrant delivery with gravimetric calibration
  • 1 year warranty

More About this Item

The Orion 960 potentiometric titrator can be used for classical titrations and it can also automate the measurement of any species measurable by ion selective and pH electrodes. Operation is simple by answering "YES" and "NO" to the easy-to-understand questions on the instrument's display. Pre-programmed analysis techniques: preset pH endpoint, preset mV endpoint, first derivative titration, second derivative titration single/double/multiple known subtraction, multiple analate addition, gran function, gran predict, standardize system, help analysis, and pH read.

The dispenser is a rotary reciprocating pump resulting in no dead volume. Quick release fittings make it easy to disconnect on bottle and connect another. Achieve higher levels of automation by adding an

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat