Thermo Scientific STAR A212 Star A212 Conductivity Benchtop Meter Kit

Representative image only.
Thermo Scientific Mfr # STARA2125 – Item # EW-19704-24
Durability and dependability make it the ideal choice for every lab, every sample, every day
  • Multilanguage interface supports English, Spanish, French, Italian, German and Chinese
  • Meets all US Pharmacopoeia (USP) requirements
  • Selectable cell constant for use with 2- or 4-cell conductivity probes
  • Improved stability algorithm provides better measurement accuracy
  • Selectable reference temperature of 5, 10, 15, 20, or 25°C
  • Nonvolatle memory holds 2000 data points with time date stamp
  • Option of AC power or four AA batteries (sold separately)
  • 3 year warranty

PRODUCT OPTIONS

$1,841.40USD / Each
$2,046.00USD / Each

$164.50 - $237.00USD / Each

Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Meter TypeBenchtop
  • Display typeLCD
  • Connections8-pin mini-DIN
  • CalibrationUp to 5 points
  • Min Conductivity0 μS
  • Max Conductivity3000 mS
  • Conductivity Resolution0.0001, 0.001, 0.01, 0.1, or 1 μS; 0.01 or 0.1 mS; 0.01 S
  • Conductivity Accuracy±0.1mg or 1% of reading
  • CellOrion Duraprobe
  • Cell Constant0.475
  • Min TDS0 to 200 ppt
  • Min Salinity0 to 80 ppt
  • Resistivity Resolution2 Ω
  • Dissolved Oxygen Accuracy±0.1mg or 1% of reading
  • Min Temperature (° C)-10
  • Max Temperature (° C)110
  • Min Temperature (° F)14
  • Max Temperature (° F)230
  • InterfaceRS-232 and USB
  • WaterproofYes
  • Width (cm)24.765
  • Height (cm)17.78
  • Width (in)9 3/4
  • Length (in)4 1/4
  • Height (in)7
  • DescriptionStar A212 Conductivity Benchtop Meter Kit
  • Warranty3 year
3 Year WarrantyIP54 RatedISO9001:2000 Certified Supplier

Key Features

  • Multilanguage interface supports English, Spanish, French, Italian, German and Chinese
  • Meets all US Pharmacopoeia (USP) requirements
  • Selectable cell constant for use with 2- or 4-cell conductivity probes
  • Improved stability algorithm provides better measurement accuracy
  • Selectable reference temperature of 5, 10, 15, 20, or 25°C
  • Nonvolatle memory holds 2000 data points with time date stamp
  • Option of AC power or four AA batteries (sold separately)
  • 3 year warranty

More About this Item

Thermo Scientific Orion Star A212 conductivity, TDS, salinity, resistivity and temperature meter features an intuitive user interface with plain lauguage screen prompts. A large, backlit graphic LCD shows measurement and temperature along withelectrode ststus, time/date, sample ID, user ID and calibration data.

GLP-related features include 2000 data points with time/date stamp and electrode verification. Meter utilizes RS-232 or USB for connectivity and includes data analysis software.

Available as meter only, standard and ultrapure kit configurations.

Meter kit includes: Orion Duraprobe, k=0.475, five x 60-mL bottles 1413µS/cm standard, swing-arm electrode holder and universal power adapter.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat