This item is now discontinued. Please browse similar items

Thermo Scientific picoSpin picoSpin-45L 45 Benchtop NMR Spectrometer; 115/230 VAC

Representative image only.
Thermo Scientific picoSpin Mfr # 101242 – Item # EW-83090-00
The world's first miniature FT-NMR spectrometer is built to perform and priced to compete!
  • Analyze liquid samples with 60 ppb resolution or better
  • Affordable and compact enough for any lab
  • Portable unit weighs just 10.5 lbs
  • Includes a free, one-year single-user license for Mnova NMR software

SPECS & DESCRIPTION

Specifications & Description

  • Scan Time0.75 seconds (user, sample and experiement dependent)
  • Display TypeLCD (0.75" x 1.5")
  • Software compatibilityMNOVA Software
  • Width (cm)17.8
  • Height (cm)14.6
  • Depth (cm)29.2
  • Power (Hz)50/60
  • Description45 Benchtop NMR Spectrometer; 115/230 VAC

Includes

power supply, power cord, ethernet cable (1).

Key Features

  • Analyze liquid samples with 60 ppb resolution or better
  • Affordable and compact enough for any lab
  • Portable unit weighs just 10.5 lbs
  • Includes a free, one-year single-user license for Mnova NMR software

More About this Item

The picoSpin-45 proton NMR spectrometer is a true breakthrough in chemical instrumentation. Now you can afford a dedicated NMR spectrometer for your research, for your process, or for your classroom. Liquid samples are simply injected into an internal capillary via front-panel fittings, and only 20 microliters of sample fluid is needed to obtain a spectrum.

A highly stable temperature-controlled permanent magnet ensures easy maintenance-free operation without the need for liquid cryogens. The unit occupies a small fraction of the space of a conventional NMR spectrometer and it does not require specialized knowledge or training for operation. NMR data is generated in the industry-standard JCAMP-DX format for compatibility with standard NMR data analysis packages.

The unit's fluid capillary is contained within a cartridge and is easily user replaceable in the event it becomes blocked or contaminated.

In order to know if you have 1/16-inch or 1/32-inch fittings on your picoSpin, look at the inlet fitting of your picoSpin-45. If you see two stainless hex nuts, you have 1/32-inch fittings. If you see one stainless hex nut, you have 1/16-inch fittings.
In general, capillary cartridges shipped before January 2013 have 1/32-inch fittings. Capillary cartridges shipped after January 2013 generally will have 1/16-inch fittings. Please contact our applications specialists if you need further assistance.

Order 83090-01 for a high temperature unit, or 83090-02 for a specialized fluorine model option.
Contact our application specialists for more details on any picoSpin-45 model.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat