This item is now discontinued. We recommend the following as suggested replacements: EW-52411-14

Thermo Scientific PR305220M Compact Mechanical Oven; 1.7 cu ft/240 V

Representative image only.
Thermo Scientific Mfr # PR305220M – Item # EW-05014-07
From basic drying applications to high-performance heating requirements up to 210°C
  • A fiberglass door gasket prevents heat loss and low-density heating elements ensure long life
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (cu ft)1.7
  • Capacity (Liters)48.1
  • Min Temperature (° F)Ambient +9
  • Max Temperature (° F)410
  • Min Temperature (° C)Ambient +5
  • Max Temperature (° C)210
  • Temperature Uniformity±7⁰C at 100⁰C
  • Chamber Width (in)16
  • Chamber Height (in)16 1/4
  • Chamber Depth (in)11 1/2
  • Chamber Width (cm)40.64
  • Chamber Height (cm)41.275
  • Chamber Depth (cm)29.21
  • Exterior Width (in)18 7/16
  • Exterior Height (in)25
  • Exterior Depth (in)15 5/8
  • Exterior Width (cm)46.83125
  • Exterior Height (cm)63.5
  • Exterior Depth (cm)39.6875
  • Temp DisplayLED
  • Number of Shelves3
  • Number of Shelf Positions7
  • Control TypeHydraulic
  • Power (VAC)240
  • Power (Hz)50/60
  • Power (amps)5
  • ConstructionPowder-coated cold-rolled steel exterior, stainless steel inerior
  • DescriptionCompact Mechanical Oven; 1.7 cu ft/240 V
  • Warranty1 Year
1 Year WarrantyConformite EuropeenneUL Listed.

Key Features

  • A fiberglass door gasket prevents heat loss and low-density heating elements ensure long life
  • 1 year warranty

More About this Item

Mechanical convection provides uniform heating, precise temperature control, and fast
drying using a blower that circulates heated air in a horizontal airflow pattern.

Compact Oven is ideal for basic drying and baking applications with temperature range of ambient +5°C to 210°C. Compact footprint conserves valuable benchtop space. Ovens feature double-wall stainless-steel interior with 1" thick silica-based insulation and powder-coated, cold-rolled steel exterior construction.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat