This item is now discontinued. We recommend the following as suggested replacements: EW-52411-02

Thermo Scientific PR305225G Compact Gravity Oven; 1.7 cu ft, 120 V

Representative image only.
Thermo Scientific Mfr # PR305225G – Item # EW-05014-03
Gentle drying with low turbulence
  • Doors open 180° for unhindered access
  • Circuit breaker protects the oven from power surges
  • Enamel-painted steel exterior and a stainless-steel interior are easy to clean
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (cu ft)1.7
  • Capacity (Liters)48.1
  • Min Temperature (° F)Ambient +9
  • Max Temperature (° F)410
  • Min Temperature (° C)Ambient +5
  • Max Temperature (° C)210
  • Temperature Uniformity±5⁰C at 100⁰C
  • Chamber Width (in)16
  • Chamber Height (in)16 1/4
  • Chamber Depth (in)11 1/2
  • Chamber Width (cm)40.64
  • Chamber Height (cm)41.275
  • Chamber Depth (cm)29.21
  • Exterior Width (in)18 1/2
  • Exterior Height (in)22 1/2
  • Exterior Depth (in)13 1/2
  • Exterior Width (cm)46.99
  • Exterior Height (cm)57.15
  • Exterior Depth (cm)34.29
  • Rise Time52 min to 200⁰ C
  • Number of Shelves3
  • Number of Shelf Positions7
  • Control TypeBimetallic thermostat
  • Power (VAC)120
  • Power (Hz)60
  • Power (amps)6.7
  • ConstructionAluminum-clad interior and powder-coat, cold-rolled steel exterior
  • DescriptionCompact Gravity Oven; 1.7 cu ft, 120 V
  • Warranty1 Year
1 Year Warranty

Key Features

  • Doors open 180° for unhindered access
  • Circuit breaker protects the oven from power surges
  • Enamel-painted steel exterior and a stainless-steel interior are easy to clean
  • 1 year warranty

More About this Item

Compact Ovens are ideal for basic drying and baking applications with a temperature range of ambient +5 to 210°C. The small footprint conserves valuable bench top space or may be placed under laborotory counters. The pre-set high temperature safety thermostat ensures overtemperature protection, while pilot light visually indicates oven operation status. Ovens feature double wall aluminum interior chamber with 1'' silica-based insulation and powder coated, cold-rolled steel exterior.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat