Thermo Scientific PR505750R Refrigerated Incubator, 20 cu ft, 230 VAC

Representative image only.
Thermo Scientific Mfr # PR505750R – Item # EW-39350-25
Mmicroprocessor control ensure temperature accuracy and data integrity
  • Energy efficient — switch off refrigeration when set point is above ambient
  • Large capacity chamber supports 300 BOD bottles (300 mL) or over one hundred 4" (10-cm) pots or insect rearing cups
  • Temperature limit alarms, safety relay, and lockable door protect samples and organisms
  • CFC-free, foamed polyurethane insulation keeps temperature stable in changing or fluctuating ambient conditions
  • Access port allows passage of apparatus and probe cables
  • Chamber shelf height is adjustable to accommodate a variety of containers and apparatus
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (cu ft)20
  • Capacity (Liters)566
  • Control TypeMicroprocessor
  • Max Temperature (° C)50
  • Min Temperature (° C)-10
  • Temperature Resolution0.1°C
  • Overall Depth (in)31
  • Overall Depth (cm)78.7
  • Overall Height (in)77
  • Overall Height (cm)195.6
  • Overall Width (in)34
  • Overall Width (cm)86.4
  • Power (VAC)230
  • Power (Hz)50/60
  • Number Of Chambers1
  • Chamber Depth (in)20
  • Chamber Depth (cm)50.8
  • Chamber Height (in)57
  • Chamber Height (cm)144.8
  • Chamber Width (in)26 1/2
  • Chamber Width (cm)67.3
  • Display TypeLED
  • Number Of Shelves4
  • Number Of Shelf Positions6
  • DescriptionRefrigerated Incubator, 20 cu ft, 230 VAC
  • Warranty1 year
1 Year Warranty

Key Features

  • Energy efficient — switch off refrigeration when set point is above ambient
  • Large capacity chamber supports 300 BOD bottles (300 mL) or over one hundred 4" (10-cm) pots or insect rearing cups
  • Temperature limit alarms, safety relay, and lockable door protect samples and organisms
  • CFC-free, foamed polyurethane insulation keeps temperature stable in changing or fluctuating ambient conditions
  • Access port allows passage of apparatus and probe cables
  • Chamber shelf height is adjustable to accommodate a variety of containers and apparatus
  • 1 year warranty

More About this Item

These refrigerated incubators feature microprocessor controls with easy-to-read display that shows actual temperature within 0.1 °C. Forced air circulation, delivers excellent temperature stability for applications requiring temperatures at or below ambient from -10 to 50 °C (14 to 122 °F).
Ideal for biochemical oxygen demand (BOD) testing, bacterial research, seed germination, fish/insect breeding and much more, having the largest usable capacity. Door includes six built-in shelves suitable for smaller sample bottles.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat