Thermo Scientific PR505755L Refrigerated Incubator with Day/Night Cycle, 17.8 cu ft, 120 VAC

Representative image only.
Thermo Scientific Mfr # PR505755L – Item # EW-39350-30
Easy user calibration and microprocessor control ensure temperature accuracy and data integrity
  • Energy efficient — switch off refrigeration when set point is above ambient
  • Large capacity chamber supports 300 BOD bottles (300 mL) or over one hundred 4" (10-cm) pots or insect rearing cups
  • Temperature limit alarms, safety relay, and lockable door protect samples and organisms
  • CFC-free, foamed polyurethane insulation keeps temperature stable in changing or fluctuating ambient conditions
  • Access port allows passage of apparatus and probe cables

PRODUCT OPTIONS

$7,818.00USD / Each
Often Bought with...
Cole-Parmer ThinTouch™ Nitrile Gloves
$9.00 - $67.50USD / Case of 1000

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (cu ft)17.8
  • Capacity (Liters)504
  • Control TypeMicroprocessor
  • Max Temperature (° C)50
  • Min Temperature (° C)-10
  • Temperature Resolution0.1°C
  • Overall Depth (in)31
  • Overall Depth (cm)78.7
  • Overall Height (in)77
  • Overall Height (cm)195.6
  • Overall Width (in)34
  • Overall Width (cm)86.4
  • Power (VAC)120
  • Power (Hz)60
  • Number Of Chambers1
  • Chamber Depth (in)20
  • Chamber Depth (cm)50.8
  • Chamber Height (in)57
  • Chamber Height (cm)144.8
  • Chamber Width (in)26 1/2
  • Chamber Width (cm)67.3
  • Display TypeLED
  • Number Of Shelves4
  • Number Of Shelf Positions6
  • DescriptionRefrigerated Incubator with Day/Night Cycle, 17.8 cu ft, 120 VAC

Includes

four adjustable shelves and power cord with plug. Illuminated model also includes two 48" (122-cm)long fluorescent lamps.

Key Features

  • Energy efficient — switch off refrigeration when set point is above ambient
  • Large capacity chamber supports 300 BOD bottles (300 mL) or over one hundred 4" (10-cm) pots or insect rearing cups
  • Temperature limit alarms, safety relay, and lockable door protect samples and organisms
  • CFC-free, foamed polyurethane insulation keeps temperature stable in changing or fluctuating ambient conditions
  • Access port allows passage of apparatus and probe cables
  • Chamber shelf height is adjustable to accommodate a variety of containers and apparatus

More About this Item

Refrigerated Illuminated Incubator features a programmable 7-day circadian cycle with two light cycles per day designed for seed germination and plant growth studies. The dual-lamp fluorescent lighting in the door provides ample uniform illumination and long life (24,000 hours).

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat