This item is now discontinued. We recommend the following as suggested replacements: EW-03710-93

Thermo Scientific Precision 51221051 General-Purpose Heated Digital Bath; 12 Liters; 230V

Representative image only.
Thermo Scientific Precision Mfr # 51221051 – Item # EW-12428-35


Specifications & Description

  • Bath TypeDigital Water Bath
  • Reservoir Capacity (L)12
  • Max Temperature (° C)99
  • Min Temperature (° C)Ambient
  • Working Area Depth (in)6
  • Bath Opening Width (in)11 1/2
  • Bath Opening Length (in)12 1/2
  • Shelf Length (in)10 1/2
  • Shelf Width (in)11 1/2
  • Heater Wattage (watts)400
  • Temperature ControlPID
  • Power (VAC)230
  • Power (Hz)50/60
  • Power (amps)1.7
  • DescriptionGeneral-Purpose Heated Digital Bath; 12 Liters; 230V

More About this Item

Digital Baths offer high performance and reliability. Microprocessor-based controller and fiberglass insulation provide excellent heat control and uniformity. Program temperature setpoint with the push of a button. Each bath features LED readout, automatic over-temperature protection, and built-in calibration capabilities.




Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat