Thermo Scientific Precision TSGP05 General Purpose Water Baths, 5L

Representative image only.
Thermo Scientific Precision Mfr # TSGP05 – Item # EW-03710-92
Easily operate and monitor bath with icon-based LCD
  • Over-temperature safety circuitry with audible alarm protects your work
  • Auto-on and auto-off timers allow you to optimize operation schedules
  • Easily clean the chamber with its seamless stainless steel interior
  • Save valuable bench space with compact baths
  • Water bath capacity of 5 L
  • 2 year warranty

PRODUCT OPTIONS

$1,765.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Bath TypeGeneral Purpose Bath
  • Reservoir Capacity (L)5
  • Max Temperature (° C)100
  • Min Temperature (° C)Ambient
  • Temperature Uniformity (° C)±0.2
  • Temperature Stability (° C)±0.1
  • Low-Level CutoffYes
  • High-Temperature CutoffYes
  • Width (in)14
  • Length (in)9 45/64
  • Height (in)9 1/10
  • Width (cm)35.6
  • Length (cm)24.6
  • Height (cm)23.1
  • Working Area Depth (in)5 29/32
  • Bath Opening Width (in)6 7/64
  • Bath Opening Length (in)11 51/64
  • Heater Wattage (watts)300
  • Drain ValveYes
  • TimerYes
  • Display TypeLCD
  • Wetted MaterialsStainless Steel
  • Power (VAC)115 / 230
  • Power (Hz)50/60
  • DescriptionGeneral Purpose Water Baths, 5L
Two year warranty

Includes

clear polycarbonate gable cover, diffuser tray, and power cord.

Key Features

  • Over-temperature safety circuitry with audible alarm protects your work
  • Auto-on and auto-off timers allow you to optimize operation schedules
  • Easily clean the chamber with its seamless stainless steel interior
  • Save valuable bench space with compact baths
  • Water bath capacity of 5 L
  • 2 year warranty

More About this Item

Thermo Scientific Precision general-purpose baths are rugged, high-performance baths ideal for a wide range of lab applications. Capacities range from 2 to 28 L, including shallow and dual-chamber models. These baths feature an easy-to-read icon-based, graphical display which allows you to save commonly used settings with four temperature presets. Polycarbonate lid provides full view of bath contents and reduces heat loss.

Choose from models with or without thermal beads . The beads replace water to reduce the risk of contamination. Stainless steel covers sold separately.


Note: Thermal beads do not provide the same performance as water; see manual for additional instructions.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat