Thermo Scientific Revco Elite PLUS -86°C 25 cu ft Freezer, 208VAC 60Hz

Representative image only.
Thermo Scientific Revco Mfr # ULT2586-6-D – Item # EW-44144-35
Advanced refrigeration provides reliability and superior performance
  • Faster temperature recovery with 20% more heat removal capacity
  • More energy efficient, using 15% less power
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Freezer Capacity (cu ft)19.4
  • Freezer Capacity (Liters)548
  • Min Temperature - Freezer (° F)-122
  • Max Temperature - Freezer (° F)-58
  • Min Temperature - Freezer (° C)-86
  • Max Temperature - Freezer (° C)-50
  • Freezer Interior Width (in)23 7/64
  • Freezer Interior Height (in)51 19/64
  • Freezer Interior Depth (in)28 19/64
  • Exterior Width (in)32 13/32
  • Exterior Height (in)78
  • Exterior Depth (in)37 39/64
  • Exterior Width (cm)82.3
  • Exterior Height (cm)198.1
  • Exterior Depth (cm)95.5
  • Number of Shelves5
  • Number of Boxes400
  • AlarmYes
  • Cabinet ConstructionHeavy-gauge steel
  • DisplayTouch screen
  • Power (VAC)115
  • Power (Hz)60
  • Power (amps)16
  • Power (Breaker)20 A
  • DescriptionElite PLUS -86°C 25 cu ft Freezer, 208VAC 60Hz
  • Warranty2 year
Two year warrantyConformite Europeenne

Key Features

  • Faster temperature recovery with 20% more heat removal capacity
  • More energy efficient, using 15% less power
  • 2 year warranty

More About this Item

These advanced freezers feature innovative refrigeration and control technology, providing the most accurate and reliable system available. The refrigeration system provides 20% more heat removal for quicker temperature recovery after door openings than any other leading brand, providing additional protection for your critical samples. Advanced on-board diagnostics monitor the system components and report any potential problems. Power management system provides automatic compensation for line voltage increases or decreases, reducing the incoming voltage or providing additional voltage when needed. Battery backup system provides power to the control panel in the event of a power failure, allowing alarm and remote contacts to operate.
Updated cabinet construction includes a door-mounted pressure equalization port that allows for increased sample storage and eliminates the need for ice removal. Stainless steel shelves include reinforced channels, providing additional support for heavy loads. Corrosion-resistant exterior is constructed of high-strength coated steel. Integrated door handle allows for one handed opening and closing, allowing you to easily handle samples. Latch system includes a built in lock and allows for optional padlock. Advanced noise reduction provides 40% quieter operation.
<b>Value PLUS Models</b> allow basic monitoring, alarm, and communication functions. Microprocessor allows for setting and display of cabinet temperature. Audible alarm is activated in the event of temperature fluctuation or power failure.
<b>Elite PLUS Models</b> allow additional monitoring and alarm options including warm and cold temperature set points, activating the temperature failure alarm when temperature fluctuates outside of the set points. Alarm test feature allows you to simulate a temperature alarm, and the alarm reset allows you to mute the audible alarm. Voltage indicator allows you to monitor and view incoming line voltage to ensure system is not at risk. Automatic incident monitor (AIM) identifies any temperature deviation beyond the alarm set point. Clean filter indicator informs you when the condenser filter needs cleaning to maintain the best performance. Battery alarm indicates when battery needs to be replaced while also monitoring battery voltage.
<b>Ultima PLUS Models</b> include the same monitoring and alarm system as the Elite models, but also automatically adjusts to internal and external environment changes, extending the life of the compressor. Extreme ambient alert activates in case the room temperature fluctuates and may affect performance of the unit.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat