Thermo Scientific Revco EXF40086D ExF Upright Freezer, -86C, 23 cu ft; 208V/60Hz

Representative image only.
Thermo Scientific Revco Mfr # EXF40086D – Item # EW-44146-27
Uncompromised sample protection

SPECS & DESCRIPTION

Specifications & Description

  • Freezer Capacity (cu ft)23
  • Freezer Capacity (Liters)651
  • Min Temperature - Freezer (° F)-40
  • Max Temperature - Freezer (° F)14
  • Min Temperature - Freezer (° C)-40
  • Max Temperature - Freezer (° C)-10
  • Freezer Interior Width (in)18 1/2
  • Freezer Interior Height (in)16 1/2
  • Freezer Interior Depth (in)18 1/2
  • Exterior Width (in)40 51/64
  • Exterior Height (in)77 29/32
  • Exterior Depth (in)38 29/32
  • Exterior Width (cm)103.6
  • Exterior Height (cm)197.9
  • Exterior Depth (cm)98.8
  • Number of Shelves2
  • Number of Boxes400
  • AlarmYes
  • Cabinet ConstructionCold rolled steel
  • DisplayLED
  • Power (VAC)208 / 230
  • Power (Hz)60
  • Power (amps)3
  • Power (Breaker)15 A
  • DescriptionExF Upright Freezer, -86C, 23 cu ft; 208V/60Hz
Two year warranty

More About this Item

These ExF upright series of freezers are designed for daily sample protection and dependability. They feature a state-of-the-art refrigeration system, rugged powder-coated heavy-gauge steel exterior construction that resists chipping and rust, and an easy-to-use centralized information center with microprocessor control. The 5" (12.7 cm) thick foamed-in-place polyurethane insulation keeps the freezers running at peak performance with minimal cold loss. A vacuum relief port allows easy access to your samples after door openings and a lockable door handle prevents unauthorized access.

State-of-the-art power management system with low-voltage surge protection and buck/boost maintain optimal conditions while saving energy. Five interior doors minimize cold air loss and promote temperature recovery after door closings. Solid stainless steel shelving is sturdy and easily supports the fullest loads. Other features include an easy-to-remove air filter and two access ports for external sensors.

ExF Freezers feature an eye-level, easy-to-use microprocessor control panel and stainless steel interior. Available in four sizes to accommodate your specific lab space and capacity requirements from -50 to -86°C (-58 to -122.8°F).

Optional items include CO2 backup system, factory-installed chart recorder, and racks to create customized storage configurations.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat