Thermo Scientific Revco REB-2304-A 23.3 Cu Ft Refrigerator, 115V

Representative image only.
Thermo Scientific Revco Mfr # REB-2304-A – Item # EW-44186-10
Designed to meet strict storage requirements
  • Adjustable temperature control range +1°C to +8°C
  • Setpoint security system with key operation
  • Audible/visual alarm for temperature and power alterations
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Freezer Capacity (cu ft)17.2
  • Freezer Capacity (Liters)487
  • Min Temperature - Freezer (° F)-123
  • Max Temperature - Freezer (° F)-58
  • Min Temperature - Freezer (° C)-86
  • Max Temperature - Freezer (° C)-50
  • Temperature ControlMicroprocessor
  • Number of Doors1
  • Number of Shelves5
  • AlarmYes
  • DisplayLED
  • Power (VAC)208 / 230
  • Power (Hz)60
  • Power (amps)12
  • Power (Breaker)15 A
  • Description23.3 Cu Ft Refrigerator, 115V
  • Warranty2 year
Two year warranty

Key Features

  • Adjustable temperature control range +1°C to +8°C
  • Setpoint security system with key operation
  • Audible/visual alarm for temperature and power alterations
  • 2 year warranty

More About this Item

Thermo Scientific Revco® refrigerators are designed to meet strict requirements. The adjustable temperature is factory preset at +4°C, however can be adjusted from +1°C to +8°C. The IntrLogic® controller contains audible and visible alarms, as well as remote alarm contact activation, for overtemperature, undertemperature, and power loss. The triple position Setpoint Security switch locks in temperature and alarm setpoints to minimize setpoint error and prevent tampering.
Full-extension adjustable stainless steel drawers help make storage and recovery easier. The positive, forced-air circulation maintains temperature uniformity at each drawer level and assure

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat