Thermo Scientific RTAluminum Top Hot Plate, 240V

Representative image only.
Thermo Scientific Mfr # HP139920-33Q – Item # EW-86577-32
Simple operation, state-of-the-art design, superior performance
  • Bright red “hot top” warning light provides visual warning to prevent accidental burns
  • User-defined overtemperature protection
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Top Plate Diameter (in)5 1/4
  • Top Plate Diameter (cm)13.34
  • Top Plate MaterialAluminum
  • Min Temperature (° F)39
  • Max Temperature (° F)662
  • Min Temperature (° C)4
  • Max Temperature (° C)350
  • Max Load Capacity (lbs)15
  • Max Load Capacity (kg)6.8
  • Length (in)11 1/4
  • Width (in)6 1/2
  • Height (in)4
  • Length (cm)28.575
  • Width (cm)16.51
  • Height (cm)10.16
  • Power (VAC)240
  • Power (Hz)50/60
  • DescriptionRTAluminum Top Hot Plate, 240V
  • Warranty2 year
Two year warranty

Key Features

  • Bright red “hot top” warning light provides visual warning to prevent accidental burns
  • User-defined overtemperature protection
  • 2 year warranty

More About this Item

Integral temperature display eliminates the need for a remote thermometer. Temperature is adjustable in 2°C increments up to 150°C, and 5°C increments above 150°C. Hot plate includes a flexible remote temperature probe, or use any standard type K thermocouple for added versatility.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat