Thermo Scientific SC100-A25B 12-20L Circulating Bath, -25 to 100C, 230V

Representative image only.
Thermo Scientific Mfr # 1524251 – Item # EW-12125-25
Rugged and corrosion resistant baths for application temperatures from -28°C to 150°C
  • Microprocessor PID controller for fast and precise temperature control
  • Large selection of bath sizes to meet your application requirements
  • Control head can be indexed 90° left or right for easy viewing
  • 3 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Reservoir Capacity (L)21
  • Max Temperature (° C)100
  • Min Temperature (° C)-25
  • Cooling Capacity At 20° C (watts)500
  • Pump TypeForce
  • Max Flow Rate (L/min)17
  • Max Pump Pressure (PSI)4.4
  • Max Pump Pressure (mbar)300
  • High-Temperature CutoffYes
  • Working Area Width (in)8 13/16
  • Working Area Length (in)9 5/8
  • Working Area Depth (in)9 3/16
  • Heater Wattage (watts)2000
  • Temperature Sensor100 Ω Pt RTD
  • Drain ValveYes
  • Wetted MaterialsSS
  • Power (VAC)230
  • Power (Hz)50
  • Description12-20L Circulating Bath, -25 to 100C, 230V
  • Warranty3 year
3 Year WarrantyConformite EuropeenneCanadian Standards AssociationUL Listed.

Key Features

  • Microprocessor PID controller for fast and precise temperature control
  • Large selection of bath sizes to meet your application requirements
  • Control head can be indexed 90° left or right for easy viewing
  • 3 year warranty

More About this Item

Arctic baths with Standard (SC) Controllers feature an LCD display with temperature and set point values displayed simultaneously in choice of °C, °F, or °K at 0.1 or 0.01 resolution, fluid selection with predefined temperature limits and a two-speed force pump for excellent temperature uniformity and external closed loop circulation. Additional features include five preset set point temperatures, application temperature limits, real-time clock with on/off timer, three languages (English, French, and German), acoustic and visual alarms.

Choose from open refrigeration baths for sample tempering or refrigerated circulators for temperature control of external equipment. Three different controller options allow you the flexibility to choose the right model for your requirements.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat