Thermo Scientific SC100-S13 7-11L Heated Bath, Amb +13 to 100C, 230V

Representative image only.
Thermo Scientific Mfr # 1521131 – Item # EW-12142-05
Rugged and corrosion resistant for high temperature applications up to 200°C
  • Microprocessor PID controller for fast and precise temperature control
  • Large selection of bath sizes to meet your application requirements
  • Control head can be indexed 90° left or right for easy viewing
  • 3 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Bath TypeHeating Circulating Bath
  • Reservoir Capacity (L)11
  • Max Temperature (° C)100
  • Min Temperature (° C)Ambient +13
  • Pump TypeForce
  • Max Flow Rate (L/min)17
  • Max Pump Pressure (PSI)4.35
  • Max Pump Pressure (mbar)300
  • Working Area Width (in)9 1/4
  • Working Area Length (in)4 3/8
  • Working Area Depth (in)7 15/16
  • Wetted MaterialsSS
  • Power (VAC)230
  • Power (Hz)50
  • Description7-11L Heated Bath, Amb +13 to 100C, 230V
  • Warranty3 year
3 Year WarrantyConformite Europeenne

Key Features

  • Microprocessor PID controller for fast and precise temperature control
  • Large selection of bath sizes to meet your application requirements
  • Control head can be indexed 90° left or right for easy viewing
  • 3 year warranty

More About this Item

Sahara baths with Standard (SC) Controllers feature an LCD display with temperature and set point values displayed simultaneously in choice of °C, °F, or °K at 0.1 or 0.01 resolution, fluid selection with predefined temperature limits and a two-speed force pump for excellent temperature uniformity and external closed loop circulation. Additional features include five preset set point temperatures, application temperature limits, real-time clock with on/off timer, three languages (English, French, and German), acoustic and visual alarms.

For greater functionality and higher temperatures, see our selection of the stainless steel Advanced Controller (AC) or Premium Controller (PC) SAHARA heated baths.

Includes lid.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat