Thermo Scientific 333182-02 20+ Analog models

Representative image only.
Thermo Scientific Mfr # 333182-02 – Item # EW-02660-49
Renowned instruments for quantitative analysis
  • Included optical filters reduce stray light
  • 3 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Stray Light<0.5%T
  • Source LampTungsten-Halogen
  • Bandwidth20 nm
  • Min Wavelength (nm)340
  • Max Wavelength (nm)950
  • Wavelength Accuracy±2.5 nm
  • Min Photometric - Transmittance (%T)0
  • Max Photometric - Transmittance (%T)100
  • Min Photometric - Absorbance (A)0
  • Max Photometric - Absorbance (A)2
  • DetectorSolid-state
  • Output0 to 1.0 V
  • Display TypeMirrored Scale (5.5\")
  • Description20+ Analog models
  • Warranty3 year
3 Year Warranty

Key Features

  • Included optical filters reduce stray light
  • 3 year warranty

More About this Item

SPECTRONIC 20+ Analog Spectrophotometer (02660-50 and -49) features wavelength selection, power/zeroing knob, and T/A control. Analog output is adjustable from 0 to 1.0 VDC.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat