Thermo Scientific Spectrophotometer with Cuvette

Representative image only.
Thermo Scientific Mfr # ND-2000C-US-CAN – Item # EW-83061-12
Fast, easy, micro-volume sample analysis – all without dilutions!
  • Easy to use, simply pipette sample directly onto the pedestal
  • Requires no dilutions, even for highly concentrated samples (up to 15,000 ng/ µL)
  • Fast, less than five second measurement time
  • Dual modes – choose the measuring option right for your sample – pedestal or cuvette
  • Easy to use, simply pipette sample directly onto the pedestal

PRODUCT OPTIONS

$14,197.00USD / Each

$315.00USD / Each

for an additional
$315.00USD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Source LampXenon
  • Min Wavelength (nm)190
  • Max Wavelength (nm)840
  • Wavelength Accuracy±1.0 nm
  • Pathlength (mm)10 mm, 5 mm, 2 mm, 1 mm (variable)
  • Max Photometric - Absorbance (A)7.5
  • Photometric Accuracy±3% At 1.05 A
  • Detector2048-element linear silicon CCD array
  • Scan Time<3 seconds
  • Width (cm)14
  • Depth (cm)20
  • Width (in)5 1/2
  • Depth (in)7 29/32
  • DescriptionSpectrophotometer with Cuvette
  • Warranty1 year
1 Year Warranty

Key Features

  • Easy to use, simply pipette sample directly onto the pedestal
  • Requires no dilutions, even for highly concentrated samples (up to 15,000 ng/ µL)
  • Fast, less than five second measurement time
  • Dual modes – choose the measuring option right for your sample – pedestal or cuvette
  • Easy to use, simply pipette sample directly onto the pedestal
  • Pedestal option for micro-volume sample sizes (0.5 µL – 2.0 µL)
  • Requires no dilutions, even for highly concentrated samples (up to 15,000 ng/ µL)
  • Fast, less than five second measurement time
  • Cuvette capability for kinetics studies and cell culture (OD 600) measurements
  • Complete with user friendly software packed with features
  • 1 year warranty

More About this Item

Spectrophotometer units are ideal for measuring concentrations of DNA, RNA, dyes, and proteins. They provide fast, easy, micro-volume sample analysis — all without dilutions!

Spectrophotometer provides full spectrum (220 to 750 nm) UV-vis analysis on just 1 µL of sample. Two pathlengths used during measurement, 0.2 and 1 mm, result in a more extensive range of sample concentration (2 to 3700 ng/L for dsDNA), virtually elimi

Available for sale in the United States only

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat