Thermo Scientific SuperNuova+ HP131725Q Ceramichot plate, 7 x 7"

Representative image only.
Thermo Scientific SuperNuova+ Mfr # HP131725Q – Item # EW-86576-20
Reliable, repeatable performance with maximum precision, safety, and convenience
  • Precise adjustment of settings in 1° increments displayed on bright LED display
  • Flashing, red ''''hot top'''' light provides visual warning to prevent accidental burns
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Top Plate Length (in)7
  • Top Plate Width (in)7
  • Top Plate Length (cm)17.78
  • Top Plate Width (cm)17.78
  • Top Plate MaterialCeramic
  • Min Temperature (° F)41
  • Max Temperature (° F)698
  • Min Temperature (° C)5
  • Max Temperature (° C)370
  • Max Load Capacity (lbs)25
  • Max Load Capacity (kg)11.34
  • Length (in)13
  • Width (in)8 1/2
  • Height (in)3 3/4
  • Length (cm)33.02
  • Width (cm)21.59
  • Height (cm)9.525
  • Power (VAC)120
  • Power (Hz)60
  • Power (watts)660
  • Power (amps)5.1
  • DescriptionCeramichot plate, 7 x 7\"
  • Warranty1 Year
1 Year Warranty

Key Features

  • Precise adjustment of settings in 1° increments displayed on bright LED display
  • Flashing, red ''''hot top'''' light provides visual warning to prevent accidental burns
  • 1 year warranty

More About this Item

Super-Nuova units feature a convenient timer to shut off the unit when the timed cycle is complete, allows for unattended use and prevents accidental overheating. Digitally adjust temperature in 1° increments up to 698°F (370°C). External probe (included) provides for added monitoring and control of liquid temperature. RS-232 port allows for output of time count, temperature, and set point directly to your PC.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat