This item is now discontinued. View the direct replacement: EW-04600-32 or browse similar items

Thermo Scientific SuperNuova+ HP133425Q Aluminum hot plate, 7 x 7" 120vac

Representative image only.
Thermo Scientific SuperNuova+ Mfr # HP133425Q – Item # EW-86576-30
Reliable, repeatable performance with maximum precision, safety, and convenience
  • Precise adjustment of settings in 1° increments displayed on bright LED display
  • Flashing, red ''hot top'' light provides visual warning to prevent accidental burns

SPECS & DESCRIPTION

Specifications & Description

  • Top Plate Length (in)7
  • Top Plate Width (in)7
  • Top Plate Length (cm)17.78
  • Top Plate Width (cm)17.78
  • Top Plate MaterialAluminum
  • Min Temperature (° F)41
  • Max Temperature (° F)572
  • Min Temperature (° C)5
  • Max Temperature (° C)300
  • Max Load Capacity (lbs)25
  • Max Load Capacity (kg)11.34
  • Length (in)13
  • Width (in)8 1/2
  • Height (in)3 3/4
  • Length (cm)33.02
  • Width (cm)21.59
  • Height (cm)9.525
  • Power (VAC)120
  • Power (Hz)60
  • Power (watts)660
  • Power (amps)5.1
  • DescriptionAluminum hot plate, 7 x 7" 120vac

Includes

6 1⁄2-ft cord with plug and external 6''L temperature probe.

Key Features

  • Precise adjustment of settings in 1° increments displayed on bright LED display
  • Flashing, red ''hot top'' light provides visual warning to prevent accidental burns

More About this Item

Super-Nuova units feature a convenient timer to shut off the unit when the timed cycle is complete, allows for unattended use and prevents accidental overheating. Digitally adjust temperature in 1° increments up to 698°F (370°C). External probe (included) provides for added monitoring and control of liquid temperature. RS-232 port allows for output of time count, temperature, and set point directly to your PC.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat