Thermo Scientific SuperNuova+ S133930-33Q Ceramicstirrer, 10 x 10 220-240vac

Representative image only.
Thermo Scientific SuperNuova+ Mfr # S133930-33Q – Item # EW-86576-15
Reliable, repeatable performance with maximum precision, safety, and convenience
  • Precise adjustment of settings in 1-rpm increments displayed on bright LED display
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Top Plate Length (in)10
  • Top Plate Width (in)10
  • Top Plate Length (cm)25.4
  • Top Plate Width (cm)25.4
  • Top Plate MaterialCeramic
  • Max Load Capacity (lbs)35
  • Max Load Capacity (kg)15.88
  • Low Speed (rpm)50
  • High Speed (rpm)1200
  • No. Of Stirring Positions1
  • Max Stirring Volume (Liters)20
  • Length (in)16
  • Width (in)11 19/64
  • Height (in)4
  • Length (cm)40.64
  • Width (cm)28.77
  • Height (cm)10.16
  • Plug TypeEuropean
  • Power (VAC)220 / 240
  • Power (Hz)60
  • Power (amps)0.17
  • DescriptionCeramicstirrer, 10 x 10 220-240vac
  • Warranty1 year
1 Year WarrantyConformite Europeenne

Key Features

  • Precise adjustment of settings in 1-rpm increments displayed on bright LED display
  • 1 year warranty

More About this Item

Thermo Scientific Super-Nuova™ units feature a powerful motor for quick startup without lurching.
Convenient timer shuts off the unit when the timed cycle is complete-allows for
unattended use and prevents accidental overheating. RS-232 port allows for output
of time count and setpoint directly to your PC.
Stirrers feature the unique StirTrac™ system for more precise control of stirring
at slow speeds and through changes in sample viscosity. Braking feature
immediately stops the stir bar for quick flask removal and switch out.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat