This item is now discontinued. We recommend the following as suggested replacements: EW-04725-17

Thermo Scientific T415220Q Tube Shaker/Rotator; 46 x 10 mL Vacutainer, 240V

Representative image only.
Thermo Scientific Mfr # T415220Q – Item # EW-04735-25
  • Steady, gentle rocking action — ideal for low-speed mixing
  • Compact design requires little bench space.
  • Adjust shaking rate instantly — 22 to 70 reversals per minute.
  • Add or remove tubes during operation without interruption or motor stalling.

SPECS & DESCRIPTION

Specifications & Description

  • Degree of Rotation (degrees)90
  • Max Speed (rpm)8
  • Max Load (lbs)1.75
  • Max Load (kg)0.8
  • Number of Tubes46
  • Tube Size10 mL Vacutainer®
  • Min Operating Temperature (° F)32
  • Max Operating Temperature (° F)149
  • Min Operating Temperature (° C)0
  • Max Operating Temperature (° C)65
  • Power (VAC)240
  • Power (Hz)50/60
  • DescriptionTube Shaker/Rotator; 46 x 10 mL Vacutainer, 240V

Key Features

  • Steady, gentle rocking action — ideal for low-speed mixing
  • Compact design requires little bench space.
  • Adjust shaking rate instantly — 22 to 70 reversals per minute.
  • Add or remove tubes during operation without interruption or motor stalling.

More About this Item

Thermo Scientific Labquake® Shakers with bar clips allow for 360° rotation, while shakers with trays rotate 90°. Double deck trays are lined with nonskid rubber liners to prevent samples from sliding. All models include a 4 1/2-ft cord with a molded, three-conductor, grounded plug.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat