Thermo Scientific Thermolyne F47910-33 Muffle Furnace, 120 cu in, single set point; 230V

Representative image only.
Thermo Scientific Thermolyne Mfr # F47910-33 – Item # EW-02053-02
Electronic controls offer programmable operation
  • General purpose furnace ideal for general laboratory uses—gravimetric analysis, sintering, quantitative analysis and heat treating
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (cu in)120
  • Capacity (Liters)2
  • Chamber Width (in)5
  • Chamber Height (in)4
  • Chamber Depth (in)6
  • Chamber Width (cm)12.7
  • Chamber Height (cm)10.2
  • Chamber Depth (cm)15.2
  • Min Temperature (° F)212
  • Max Temperature (° F)2192
  • Min Temperature (° C)100
  • Max Temperature (° C)1200
  • Temperature Control Accuracy± 3°C
  • Temperature Uniformity± 4.8°C
  • Rise Time72 minutes
  • Overall Width (in)11 1/4
  • Overall Height (in)18
  • Overall Depth (in)15 1/2
  • Overall Width (cm)28.6
  • Overall Height (cm)45.7
  • Overall Depth (cm)39.4
  • Control TypeSingle set point
  • Power (VAC)240
  • Power (Hz)50/60
  • DescriptionMuffle Furnace, 120 cu in, single set point; 230V
  • Warranty1 Year
1 Year WarrantyUL Listed to Canadian safety standards.Conformite EuropeenneISO9001:2000 Certified Supplier

Key Features

  • General purpose furnace ideal for general laboratory uses—gravimetric analysis, sintering, quantitative analysis and heat treating
  • 1 year warranty

More About this Item

Single set point models feature digital temperature control. LED displays chamber temperature continuously; displays set point at touch of a button. Single set point (SSP) models let you monitor both set point and actual chamber temperatures. Choose an 8-segment controller (four ramp and four dwell) with additional programming capabilities, and oven temperature protection relay. Furnaces with 350 cubic-inch chambers include a ceramic shelf to double your capacity. A safety interlock switch disconnects power to heating elements when door is opened. Models 33903-02 and 02053-18 feature a single set point controller with one ramp and one dwell, and an overtemperature protection delay.

Single set point models (SSP) feature digital temperature control. LED displays chamber temperature continuously. Units display set point at the touch of a button and let you monitor both the set point and actual chamber temperatures. A safety interlock switch disconnects power to heating elements when door is opened.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat