Thermo Scientific TRACE 260C225P GC Column; 30m L, 0.53mm ID, 0.50um thick

Representative image only.
Thermo Scientific TRACE Mfr # 260C225P – Item # EW-01854-14
Low bleed provides reproducible and accurate results
  • 1 month warranty

SPECS & DESCRIPTION

Specifications & Description

  • Column Length (m)30
  • Column Inside Diameter (ID) (mm)0.53
  • Film Thickness (µm)0.5
  • Max Operating Temperature (° C)370
  • DescriptionGC Column; 30m L, 0.53mm ID, 0.50um thick
  • Warranty1 month
1 Month Warranty

Key Features

  • 1 month warranty

More About this Item

Thermo Scientific TRACE GC columns have been tested and found to provide less than half the bleed of competitive capillary columns. Low bleeding means fewer problems with low sensitivity, contamination of the detector, lower temperature limits, and shorter life spans. These columns have been manufactured with improved bonding to be extremely robust, minimizing the risk of damage due to contaminated carrier gases. Improved column-to-column reproducibility guarantees that your column will work with the same high standard as those purchased years from now. Each column goes through rigorous testing and is delivered with a certificate of traceability to guarantee the performance.

TRACE TR-35MS Columns are ideal columns for GC/MS applications high temperature phase and moderate polarity. With low bleed and inertness, these columns provide minimal peak tailing, narrow peaks, and excellent separation.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat