Thermo Scientific TRACE 260W223P GC Column; 30m L, 0.25mm ID, 0.50um thick

Representative image only.
Thermo Scientific TRACE Mfr # 260W223P – Item # EW-01855-08
Low bleed provides reproducible and accurate results
  • Suitable for Polyethylene glycol (PEG) phase
  • 1 month warranty

SPECS & DESCRIPTION

Specifications & Description

  • PhasePolyethylene glycol (PEG)
  • Column Length (m)30
  • Column Inside Diameter (ID) (mm)0.25
  • Film Thickness (µm)0.5
  • Max Operating Temperature (° C)280
  • DescriptionGC Column; 30m L, 0.25mm ID, 0.50um thick
  • Warranty1 month
1 Month Warranty

Key Features

  • Suitable for Polyethylene glycol (PEG) phase
  • 1 month warranty

More About this Item

Thermo Scientific TRACE GC columns have been tested and found to provide less than half the bleed of competitive capillary columns. Low bleeding means fewer problems with low sensitivity, contamination of the detector, lower temperature limits, and shorter life spans. These columns have been manufactured with improved bonding to be extremely robust, minimizing the risk of damage due to contaminated carrier gases. Improved column-to-column reproducibility guarantees that your column will work with the same high standard as those purchased years from now. Each column goes through rigorous testing and is delivered with a certificate of traceability to guarantee the performance.

TRACE TR-WAX Columns are general purpose high polarity columns that are ideal for all polar compounds and provide excellent peak shape even when working with short-chain alcohols.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat